Shop All Hand Drum Pumps
Dayton
Motor, Drum Pump, 110 Volt, GPM 32
Mfr # 1DLK6
Zoro # G0999862
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor RPM 0 to 10,000
- HP 1
- Thermal Protection Yes
- Motor Type Carbon Brush
- Enclosure ODP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DLK6
- Zoro # G0999862
- UPC # 190735135228
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Cord Length | 16 ft |
Description
Electric Drum Pump Motor, Pump Package Type Drum Pump Motor, Power Source Electric, Motor Type Carbon Brush, Motor HP 1 hp, Motor Enclosure ODP, Explosion Proof No, Rated Voltage 110V AC, Full Load Amps 8.5 A, Thermal Protection Yes, Variable Speed Yes, Housing Material Plastic, Cord Length 16 ft, Plug Type NEMA 5-15-P (110V) or CEE 7/7 (220V), Duty Cycle Intermittent, Noise Level 84 db, Number of Phases 1, Motor RPM 0 to 10,000, Includes -, For Use With 1DLL1, 1DLL2, 1DLL3, 1DLL4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Zee Line Stainless Steel Rotary Hand Drum Pump - PTFE Seals (DRM988)
- ERIE Vt2343G13A020 24V 2 Way Inverted (VT2343G13A)
- BERLISS Mechanical Seal, Type 2, 2 In., Buna, Carbon Face, Ceramic Cup (BSP-445)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, SS (10X669)
- DAYTON Hand Drum Pump, Stainless Steel, 9/16"OD (4HA31)
- DAYTON Motor, Drum Pump, 220 Volt, GPM 32 (1DLK7)
- DAYTON Hand Drum Pump, Piston, Nylon, 1/4In OD (2UY12)
- DAYTON Hand Drum Pump, Lever, Steel, 3/4In OD (4AYD4)
- DAYTON Hand Operated Drum Pump, Cast Iron, 1 In. (4HA34)
- DAYTON Hand Drum Pump, Polypropylene, 5/8In OD (3BY45)
- ZEELINE Zee Line Ryton Lever Action Drum Pump (DRM108)
- Dayton Hand Drum Pumps