Shop All Motor Mounting Brackets
Dayton
Motor Cradle-Mtg Plate, 3 5/16 Dia, Steel
Mfr # 4UEZ9
Zoro # G2714862
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame Non-Standard
- Dia. 3 5/16 in
- Construction Steel
- Application Mounts Fasco D401 Motor to Comfort-Aire Heating and A/C Equipment
- For Use With 3.3 in Diameter Shaded Pole and PSC Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4UEZ9
- Zoro # G2714862
- UPC # 190735334997
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
Dia. | 3 5/16 in |
For Motor Diameter | 3 1/3 in |
Details
Item | End Shield Mounting Kit |
For NEMA Frame | Non-Standard |
Construction | Steel |
Application | Mounts Fasco D401 Motor to Comfort-Aire Heating and A/C Equipment |
For Use With | 3.3 in Diameter Shaded Pole and PSC Motors |
Bracket Type | Mounting |
Mounting | Screws |
Description
End Shield Mounting Kit, For NEMA Frame Non-Standard, For Motor Diameter 3 1/3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R30C10CB, Return Line, 10 micron, Outside-In (MF0062426)
- APACHE Apache 3 x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138068)
- ACME MIAMI Mounting Bracket, Frame 56, 6-1/2 In Dia (138)
- GATES Metric-Power V-Belts, XPZ710 (XPZ710)
- DAYTON Band/Lug Mtg Kit, 48 Frame, To 5-5/8 Dia (3LC31)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY5)
- DAYTON Motor Mtg Plate, 3 5/16 In Dia, Steel (4UFA2)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY6)
- DAYTON Motor Mtg Bracket, Torsion-Flex, GalvSteel (2MEV7)
- DAYTON Motor Mounting Bracket, For NEMA 42/NEMA 48 NEMA Frame, For 5 in to 5 5/8 in Motor Dia (2MEY7)
- FASCO MOTORS 5.5 in. MOTOR MOUNT BRACKET KIT (FM55)
- Dayton Motor Mounting Brackets