Shop All Food Service Appliance Parts
Dayton
Motor Conversion Base
Mfr # 784FM3
Zoro # G602016963
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rerated Motors
- Material Steel
- NEMA Size Converted To 404T, 405T
- Compatible NEMA Frame Size T Series
- NEMA Size Converted From 444U, 445U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 784FM3
- Zoro # G602016963
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
NEMA Size Converted To | 404T, 405T |
Compatible NEMA Frame Size | T Series |
NEMA Size Converted From | 444U, 445U |
Overall Width | 4 in |
Overall Height | 1 in |
Overall Length | 22 in |
Details
Item | Conversion Base |
For Use With | Rerated Motors |
Material | Steel |
Finish | Gray Primer |
Includes | Nuts and Bolts |
Number of Mounting Bolt Holes | 6 |
Number of Motor Bolt Holes | 6 |
Application | Precise Position Control |
Product Type | Conversion Base |
Description
Conversion Base, NEMA Size Converted From 444U, 445U, NEMA Size Converted To 404T, 405T, Overall Length 22 in, Overall Width 4 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 3 in x 9 1/2 in Turner (TN249)
- BELSHAW Infinite Control 15A 120V Incl (EP18/24-0182)
- KIKKOMAN Kikkoman Less Sodium Preservative Free Soy Packets 6mL, PK200 (00120)
- THERMO-KOOL Gasket, 37 7/8 in. x 81 1/2 in. (511700)
- DAYTON Motor Conversion Base (784FM2)
- DAYTON Motor Conversion Base (784FM1)
- GARLAND Ignition Module (4533053)
- FIREX Solenoid Valve Sit.826-Nova (30100012)
- SCOTSMAN Gearmotor, Nugget /Flake Ice Makers (A33220-022)
- KROWNE Krowne 23-111 - 1" NPS Nickel Plated Drain (23-111)
- CMA DISH MACHINES Uc 50E Overflow Pipe With Gasket (02100.53)
- Dayton Food Service Appliance Parts