Shop All Food Service Appliance Parts
Dayton
Motor Conversion Base
Mfr # 784FM2
Zoro # G302017024
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rerated Motors
- Material Steel
- Includes Nuts and Bolts
- Overall Length 18 3/4 in
- NEMA Size Converted From 404U, 405U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 784FM2
- Zoro # G302017024
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Overall Length | 18 3/4 in |
NEMA Size Converted From | 404U, 405U |
Compatible NEMA Frame Size | T Series |
Overall Width | 4 in |
NEMA Size Converted To | 364T, 365T |
Overall Height | 1 in |
Details
Item | Conversion Base |
For Use With | Rerated Motors |
Material | Steel |
Includes | Nuts and Bolts |
Number of Mounting Bolt Holes | 6 |
Number of Motor Bolt Holes | 6 |
Finish | Gray Primer |
Application | Precise Position Control |
Product Type | Conversion Base |
Description
Conversion Base, NEMA Size Converted From 404U, 405U, NEMA Size Converted To 364T, 365T, Overall Length 18 3/4 in, Overall Width 4 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXWELL HOUSE Maxwell House Coffee Ground Coffee 1.75 oz., PK42 (10043000866112)
- DUKE MANUFACTURING Infinite Switch (215580)
- CHICAGO METALLIC Pan Angel Food 2 Piece (16184)
- HASTINGS HOME 100-percent Combed Cotton Dish Cloths Chevron Weave Dishtowels, (8 Pack-Multiple Colors) (800634GEM)
- DAYTON Motor Conversion Base (784FM1)
- ELECTROLUX Refrigerator Door Gasket (241872514)
- WUNDER-BAR FITTING - 1/2 STEM X 1/2 BARB (CD-SA-14)
- FRYMASTER Cable, I/O To Controller (8074199)
- BUNN Warmer Element 120V 100W 3-3/4" Dia (1227)
- WORLD DRYER Heating Element 120V 20A Conve (113-CVK)
- WOODLINK BAFFLE CLEAR 16"" (24267)
- Dayton Food Service Appliance Parts