Shop All Motor Parts
Dayton
Motor Brush Set, DC, 3/8 In.L, 5/8 In.W, Pk2
Mfr # 11N180
Zoro # G3726003
original price:
$176.31
9% off
new price: $159.99
/pk 2, $80.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC
- Includes (2) Brushes
- For Use With 6Z406A,6Z407A,6Z408A,6Z409A, 6Z410A,6Z411A 6Z412A,6Z413,6Z414,6Z415,6Z416,6Z417,6Z418, 6Z413A,6Z414A,6Z415A,6Z416A,6Z417A,6Z418A
- Product Type Replacement Motor Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11N180
- Zoro # G3726003
- UPC # 190735110980
- Country of Origin United States
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
Type | DC |
Includes | (2) Brushes |
For Use With | 6Z406A,6Z407A,6Z408A,6Z409A, 6Z410A,6Z411A 6Z412A,6Z413,6Z414,6Z415,6Z416,6Z417,6Z418, 6Z413A,6Z414A,6Z415A,6Z416A,6Z417A,6Z418A |
Product Type | Replacement Motor Brush Set |
Description
Replacement Motor Brush Set, Product Type Replacement Motor Brush Set, Compatible with Grainger Part Number 6Z406A, 6Z407A, 6Z408A, 6Z409A, 6Z410A, 6Z411A, 6Z412A, 6Z413, 6Z413A, 6Z414, 6Z414A, 6Z415, 6Z415A, 6Z416, 6Z416A, 6Z417, 6Z417A, 6Z418, 6Z418A, Includes (2) Brushes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 89" Outside Length, 7/8" Top Width, 1 Ribs (C85)
- DODGE Tigear-2 Reducers And Accessories, 20Q20L14 TIGEAR-2 REDUCER (20Q20L14 TIGEAR-2 REDUCER)
- D&D 161" Outside Length, 4 3/7" Top Width, 6 Ribs (6/B158)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- DAYTON Motor Brush Set, 1/4 In L, 5/8 In W, Pk2 (6YHY6)
- DAYTON Center Rod (711901)
- DAYTON Motor Brush Set, 5/16 In L, 9/16 In W, Pk2 (6YHY5)
- DAYTON High Speed Sub Assembly (P146-020-0250)
- DAYTON Ball Bearing (900-311-0787)
- DAYTON Brush, Motor, Pk12 (1R389)
- DAYTON Universal AC/DC Carbon Brush, PK6 (1YNR3)
- Dayton Motor Parts