Shop All Motor Parts
This Product is Discontinued
Dayton
Motor Brush Set, 9/16 In L, 5/16 In W, PK2 (Discontinued)
Mfr # M1760032.00
Zoro # G3672934
This Product is Discontinued
Key Features
- Includes 2 Brush and 2 Springs
- Type DC
- For Use With 6ML51, 6ML52, 6ML53, 6ML54, 6ML55, 6ML56, 6ML57, 6ML58, 6ML59, 6ML60, 6ML61, 6ML62, 6ML63, 6ML64, 6ML65, 6ML66, 6ML67, 6ML68, 6ML69, 6ML70, 6ML71, 6ML72, 6ML73, 6ML74
- Overall Length 9/16 in
- Overall Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # M1760032.00
- Zoro # G3672934
- UPC # 190735109939
- Country of Origin United States
- Category Motor Parts
Dimensions
Overall Length | 9/16 in |
Overall Width | 5/16 in |
Details
Item | Replacement Motor Brush Set |
Includes | 2 Brush and 2 Springs |
Type | DC |
For Use With | 6ML51, 6ML52, 6ML53, 6ML54, 6ML55, 6ML56, 6ML57, 6ML58, 6ML59, 6ML60, 6ML61, 6ML62, 6ML63, 6ML64, 6ML65, 6ML66, 6ML67, 6ML68, 6ML69, 6ML70, 6ML71, 6ML72, 6ML73, 6ML74 |
Number of Pieces | 2 |
Description
Replacement Motor Brush Set, For Use With 6ML51, 6ML52, 6ML53, 6ML54, 6ML55, 6ML56, 6ML57, 6ML58, 6ML59, 6ML60, 6ML61, 6ML62, 6ML63, 6ML64, 6ML65, 6ML66, 6ML67, 6ML68, 6ML69, 6ML70, 6ML71, 6ML72, 6ML73, 6ML74, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.