Shop All Motor Parts
Dayton
Motor Brush Set, 90VDC, PK2
Mfr # 33K905
Zoro # G4623306
product price: $39.39
/pk 2, $19.70/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Brushes And 2 Springs
- For Use With 3XE21D, 3XE22D
- Type DC
- Number of Pieces 2
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33K905
- Zoro # G4623306
- UPC # 190735260562
- Country of Origin United States
- Category Motor Parts
Dimensions
Overall Height | 1 in |
Overall Width | 3/4 in |
Overall Length | 9/16 in |
Details
Item | Replacement Motor Brush Set |
Includes | 2 Brushes And 2 Springs |
For Use With | 3XE21D, 3XE22D |
Type | DC |
Number of Pieces | 2 |
Voltage | 36V DC |
Description
Replacement Motor Brush Set, For Use With 3XE21D, 3XE22D, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566979, Return Line, 10 micron, Outside-In (MF0064109)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAS 1 11/16 SGT)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 7/16 (29HY95)
- SKF SKF 6306 RS1/C3, Single Row Ball Bearings (6306 RS1/C3)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY8)
- DAYTON Motor (P150-507-9002)
- DAYTON Gasket, 127-484-0100 (127-484-0100)
- DAYTON Seal, Oil (902-081-4411)
- DAYTON Motor Brush Set, 1-1/4 In. L, 3/8 In W, Pk2 (6YHY9)
- DAYTON Motor Assembly (VE2LY96MAG)
- QWIKPRODUCTS QwikSwap X1 Constant torque ECM replacement - 1 speed (QT6101)
- Dayton Motor Supplies