Shop All Motor Parts
Dayton
Motor Brush Set, 90VDC, 9/16 In. L, PK2
Mfr # 33K906
Zoro # G4557052
product price: $38.35
/pk 2, $19.18/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4Z140D, 4Z143D, 4Z144D, 4Z529D
- Type DC
- Includes 2 Brushes And 2 Springs
- Overall Height 1 in
- Overall Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33K906
- Zoro # G4557052
- UPC # 190735260579
- Country of Origin United States
- Category Motor Parts
Dimensions
Overall Height | 1 in |
Overall Length | 9/16 in |
Overall Width | 3/4 in |
Details
Item | Replacement Motor Brush Set |
For Use With | 4Z140D, 4Z143D, 4Z144D, 4Z529D |
Type | DC |
Includes | 2 Brushes And 2 Springs |
Number of Pieces | 2 |
Voltage | 36V DC |
Description
Replacement Motor Brush Set, For Use With 4Z140D, 4Z143D, 4Z144D, 4Z529D, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Stainless Steel, NPT, 4-3/4 In. L (M10-125-6-SS)
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 120V, 3.3 (20HN91)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-010D1)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- DAYTON Capacitor (195-500-1000)
- DAYTON Brush, Motor, Pk2 (1R394)
- DAYTON Motor Brush, For 2M169, 900163.11 (900163.11)
- DAYTON High Speed Sub Assembly (P146-010-0900)
- DAYTON Base Plate (P125-287-0200)
- DAYTON Spring, Motor, Pk12 (1R390)
- CENTURY KIT-SEPARATE PARTS (1487A)
- Dayton Motor Supplies