Shop All Motor Parts
Dayton
Motor Brush Set, 5/16 In L, 9/16 In W, Pk2
Mfr # 6YHY5
Zoro # G3736966
original price:
$58.75
5% off
new price: $55.55
/pk 2, $27.78/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1LPK1 Thru 1LPK4, 1LPK7, 1LPK9, 1Z820, 1Z822, 1Z824, 1Z826, 1Z831, 1Z833, 4Z143, 4Z144, 4Z529, 4ZJ45 Thru 4ZJ48
- Type DC
- Includes (2) Brush Cap, (2) Springs
- Product Type Replacement Brush DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6YHY5
- Zoro # G3736966
- UPC # 190735373774
- Country of Origin United States
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
For Use With | 1LPK1 Thru 1LPK4, 1LPK7, 1LPK9, 1Z820, 1Z822, 1Z824, 1Z826, 1Z831, 1Z833, 4Z143, 4Z144, 4Z529, 4ZJ45 Thru 4ZJ48 |
Type | DC |
Includes | (2) Brush Cap, (2) Springs |
Product Type | Replacement Brush DC |
Description
Replacement Motor Brush Set, Product Type Replacement Brush DC, Compatible with Grainger Part Number 4Z140, Includes (2) Brush Cap, (2) Springs, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1524 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B57)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-100 sst)
- KRYTOX Extreme Pressure Grease, Tube, 8 Oz. (GPL-215)
- WEG Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JM (01518ET3E254JM-W22)
- DAYTON Motor Brush Set, 12/24VDC, 9/16 In L, PK2 (33K907)
- DAYTON Motor Brush Set, 1/4 In L, 5/8 In W, Pk2 (6YHZ0)
- DAYTON Low, Inter SP Gear (119-100-1007)
- DAYTON Seal, Oil (902-081-4411)
- DAYTON Motor Brush Set, 1/4 In, 1/4 In W, Pk2 (6YHY4)
- DAYTON Current Relay, 115/230V (211-100-1002)
- HELWIG CARBON BRUSH HOLDER ELECTRIC MOTOR PARTS AND ACCESSORY (11.101540.1.502)
- Dayton Motor Parts