Shop All Motor Parts
Dayton
Motor Brush Set, 1/4 In L, 3/16 In W, Pk2
Mfr # 6YHY7
Zoro # G3684247
original price:
$50.93
13% off
new price: $44.29
/pk 2, $22.15/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Springs
- For Use With 3XE19, 3XE20
- Type DC
- Product Type Replacement Brush DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6YHY7
- Zoro # G3684247
- UPC # 190735373798
- Country of Origin United States
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
Includes | (2) Springs |
For Use With | 3XE19, 3XE20 |
Type | DC |
Product Type | Replacement Brush DC |
Description
Replacement Motor Brush Set, Product Type Replacement Brush DC, Compatible with Grainger Part Number 3XE19, 3XE20, Includes (2) Springs, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4X815 Flange Mount Bearing (2 Bolt) (4X815)
- PARKER Mounting Bracket, Steel (PS843P)
- MI-T-M Two Stage Gasoline, Air Compressor (AM2-SH09-20M)
- WEG Motor 2 Hp, 1800 Rpm, Odp, 56H Frame, 230/460 Volts (00218OT3E56-S)
- DAYTON Motor Brush Set, 90VDC, 9/16 In. L, PK2 (33K906)
- DAYTON Gasket, 127-484-0100 (127-484-0100)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY8)
- DAYTON Motor Brush Set, 90VDC, PK2 (33K905)
- DAYTON Universal AC/DC Carbon Brush, PK6 (1YNR3)
- DAYTON Base Plate (P125-287-0200)
- DAYTON Output Shaft Seal (902-122-0411)
- Dayton Motor Supplies