Shop All Motor Parts
Dayton
Motor Brush Set, 12/24VDC, PK2
Mfr # 33K904
Zoro # G4605544
product price: $39.99
/pk 2, $20.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC
- Includes 2 Brushes And 2 Springs
- For Use With 3XE19D, 3XE20D
- Number of Pieces 2
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33K904
- Zoro # G4605544
- UPC # 190735260555
- Country of Origin United States
- Category Motor Parts
Dimensions
Overall Height | 1 in |
Overall Length | 9/16 in |
Overall Width | 3/4 in |
Details
Item | Replacement Motor Brush Set |
Type | DC |
Includes | 2 Brushes And 2 Springs |
For Use With | 3XE19D, 3XE20D |
Number of Pieces | 2 |
Voltage | 12/24V DC |
Description
Replacement Motor Brush Set, For Use With 3XE19D, 3XE20D, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX425)
- LINCOLN Valve, Oil Control (775)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (5KCR46MN0093)
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 12 In (K2XG20-115V-12)
- DAYTON Brush and Spring (26-085-0014-000)
- DAYTON Ball Bearing (900-311-0787)
- DAYTON Center Rod (711901)
- DAYTON High Speed Sub Assembly (P146-030-0900)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY7)
- DAYTON Motor Brush Set, 5/16 In L, 9/16 In W, Pk2 (6YHY5)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833300-50)
- Dayton Motor Supplies