Shop All Motor Parts
Dayton
Motor Brush Set, 1-1/4 In. L, 3/8 In W, Pk2
Mfr # 6YHY9
Zoro # G3691091
product price: $77.15
/pk 2, $38.58/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC
- Includes (2) Brushes
- For Use With 6Z406, 6Z407, 6Z408, 6Z409, 6Z410, 6Z411, 6Z412, 6Z413B, 6Z414B, 6Z415B, 6Z416B, 6Z417B, 6Z418B
- Product Type Replacement Motor Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6YHY9
- Zoro # G3691091
- UPC # 190735373811
- Country of Origin United States
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
Type | DC |
Includes | (2) Brushes |
For Use With | 6Z406, 6Z407, 6Z408, 6Z409, 6Z410, 6Z411, 6Z412, 6Z413B, 6Z414B, 6Z415B, 6Z416B, 6Z417B, 6Z418B |
Product Type | Replacement Motor Brush Set |
Description
Replacement Motor Brush Set, Product Type Replacement Motor Brush Set, Compatible with Grainger Part Number 6Z406, 6Z407, 6Z408, 6Z409, 6Z410, 6Z411, 6Z412, 6Z413B, 6Z414B, 6Z415B, 6Z416B, 6Z417B, 6Z418B, Includes (2) Brushes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA 2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU66)
- PARKER PARKER 928557 Replacement/Interchange Hydraulic Filter (MF0575944)
- BREEZE Hose Clamp, Mini, SAE 6,316SS, PK10 (3806)
- BROWNING FHP CI H Bore Sheaves, #2AK30H (2AK30H)
- DAYTON Motor (P150-507-9002)
- DAYTON Motor Brush Set, 6YHY3, Replacement Brush DC, 2PK (6YHY3)
- DAYTON Motor Brush (206NL)
- DAYTON Motor Brush Set, 5/16 In L, 9/16 In W, Pk2 (6YHY5)
- DAYTON Gasket, 127-484-0100 (127-484-0100)
- DAYTON Motor Brush Set, DC, 3/8 In.L, 5/8 In.W, Pk2 (11N180)
- HELWIG MOTOR BRUSH ELECTRIC MOTOR PARTS AND ACCESSORY, PACK OF 4 (80-317521)
- Dayton Motor Parts