Shop All AC Air Compressor Motors
Dayton
Motor, 7.5 HP, 184T, 230V, ODP, 3495 rpm
Mfr # 45YU17
Zoro # G9063702
product price: $831.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$831.99
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- HP 7 1/2
- RPM Range 3,001-3,600
- Voltage 230V AC
- Frame 184T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45YU17
- Zoro # G9063702
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 3/4 in |
Overall Length | 15 5/16 in |
Description
Commercial Duty Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 HP, Nameplate RPM 3,495, Voltage 230V AC, Full Load Amps 33.4-30.0 A, 184T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Stop Kit KSM-8 (KSM-8)
- DYKEM Industrial Ink, 1 Gal., Ultra Violet (82195)
- SMC Valve, Rubber Seal, 5Port, 2Position, 110VAC (SY5140-3LOZ)
- B B MANUFACTURING 450-5M-15, Timing Belt, Neoprene, Fiberglass (450-5M-15)
- DAYTON Air Compressor Motor, 3 HP, 1765 RPM (45YU15)
- DAYTON Motor, 5 HP, 184T, 208-230V AC, ODP, 1725 rpm (45YU16)
- MARATHON MOTORS Air Compressor Motor, 1 HP, 10.6/5.5-5.3A (056B34D2029)
- U.S. MOTORS Motor (D34CPM2PH)
- WEG Air Compr Motor, 7.5 HP, 1745 rpm, 208-230V (00718OS1CCD215T)
- U.S. MOTORS Motor (DC5CM1T18)
- CALIFORNIA AIR TOOLS Ultra Quiet Air Compressor Motor 2-HP 110V Only 70 dB (SP-9421)
- Dayton Definite Purpose Motors