Shop All Water Well & Jet Pump Motors
Dayton
Motor, 3/4hp, Jet Pump
Mfr # 6K581
Zoro # G2871364
product price: $292.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application Pump
- Ins. Class B
- Motor Shaft Design Threaded
- Voltage 115/208-230V AC
- Body Dia. 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6K581
- Zoro # G2871364
- UPC # 190735366172
- Country of Origin Multiple
- Category Water Well & Jet Pump Motors
Dimensions
Body Dia. | 6.5 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 5/8 in |
Shaft Dia. (In.) | 5/8 |
Description
Jet Pump Motor, Body Dia. 6.5 in, Finish Gray, Frame 56J, Hz 60 Hz, Full Load Amps 11.0/5.4-5.5, HP 3/4, Includes Dripcover Kit for Vertical Mounting, Water Slinger, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR050-50MF-G)
- BUYERS PRODUCTS Vent Plug, 1/2 NPT, 1-15/32 In (HBF8)
- LOC-LINE Swivel Nozzle 60, 1/4In, PK20 (49450)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 5 HP, 208-230V AC Voltage, 184T Frame (184TBFW7726)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- DAYTON Motor, 3/4hp, Jet Pump (3N088)
- DAYTON Motor, 1hp, Jet Pump (6K582)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- MARATHON MOTORS Jet Pump Motor, Capacitor-Start, 1/3hp (5KC37FN71X)
- Dayton Water Well & Jet Pump Motors