Shop All Water Well & Jet Pump Motors
Dayton
Motor, 3/4hp, Jet Pump
Mfr # 5K661
Zoro # G2987713
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Standards CSA Certified (258501), UL Recognized (E37403)
- Voltage 115/208-230V AC
- RPM Range 3,001-3,600
- Motor Shaft Rotation CCWSE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5K661
- Zoro # G2987713
- UPC # 190735345467
- Country of Origin Multiple
- Category Water Well & Jet Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 5/8 in |
Body Dia. | 5.6 in |
Shaft Dia. (In.) | 5/8 |
Description
Jet Pump Motor, Body Dia. 5.6 in, Finish Gray, Frame 56J, Hz 60 Hz, Full Load Amps 10.4/5.4-5.2, HP 3/4, Includes Dripcover Kit for Vertical Mounting, Water Slinger, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Heat Transfer Oil 300 ISO 68- 5 Gal Plastic Pail (58008)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2218 K)
- SUMNER Rotary Ground Clamp, 400 Amp (780435)
- CARLISLE 3VX250 Power-Wedge Cog-Belt (3VX250)
- DAYTON Motor, 1.5hp, Jet Pump (3N090)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- DAYTON Motor, 1hp, Jet Pump (5K662)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- MARATHON MOTORS Jet Pump Motor, 3-Phase, 1-1/2 HP, 4.0/2.0A (056T34F99018)
- Dayton Water Well & Jet Pump Motors