Shop All Water Well & Jet Pump Motors
Dayton
Motor, 3/4hp, Jet Pump
Mfr # 5K658
Zoro # G2991667
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Position Horizontal, Vertical Shaft Down
- Motor Shaft Rotation CCWSE
- Full Load Amps 11.6/5.8
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
- Motor Enclosure Design Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5K658
- Zoro # G2991667
- UPC # 190735345436
- Country of Origin Multiple
- Category Water Well & Jet Pump Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 5.6 in |
Shaft Dia. (In.) | 5/8 |
Description
Jet Pump Motor, Body Dia. 5.6 in, Finish Gray, Frame 56C, Hz 60 Hz, Full Load Amps 11.6/5.8, HP 3/4, Includes Dripcover Kit for Vertical Mounting, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA 6" ID x 20 ft PVC Bulk Food Hose 40 PSI Clear (FT600X20)
- CONTINENTAL CONTITECH B82 Wrapped V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (B82)
- LUBRIPLATE Mag-1, 35 Lb Pail, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-035)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- DAYTON Motor, 1hp, Jet Pump (6K582)
- DAYTON Motor, 3/4hp, Jet Pump (3N088)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- DAYTON Motor, 1.5hp, Jet Pump (3N090)
- FLINT & WALLING Jet Pump System, Shallow Well, 3/4 HP (EK07S)
- Dayton Water Well & Jet Pump Motors