Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 3/4hp, D/D Blower
Mfr # 6GC94
Zoro # G2617903
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Bolt Circle Dia. 5 1/8 in
- Includes Split Rings to Increase Ring Diameter to 2 1/2 in
- Shaft Length 6 in
- Motor Mounting Position All Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6GC94
- Zoro # G2617903
- UPC # 190735363621
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Bolt Circle Dia. | 5 1/8 in |
Shaft Length | 6 in |
Body Dia. | 5 5/8 in |
Overall Length | 13 3/16 in |
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/4 in |
Length Less Shaft | 7 3/16 in |
Stud Size | #8-32 |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 277V AC, Full Load Amps 4.1 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZY07530-15-11-G)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCPX-3M)
- LUBRIPLATE No. 130-Aa, 35 Lb Pail, Multi-Purpose, Water Resistant Calcium White Grease (L0044-035)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- DAYTON Motor, PSC, 3/4hp, 1075/3,115 V, Ring/Stud (7E653)
- DAYTON Motor, 1hp, D/D Blower (3LU91)
- DAYTON Motor, 3/4hp, D/D Blower (3LU85)
- DAYTON Motor, 1hp, D/D Blower (3LU90)
- DAYTON Motor, PSC, 1/8 HP, 1725 RPM, 115V, 48, TEAO (4YY56)
- DAYTON Motor, PSC, 1/3 HP, 1650 RPM, 115V, 48Y, OAO (4HZ67)
- A.O. SMITH Genteq OEM Replacement Motor, 1/3 HP, 1075 RPM, 208-230V, OAO (3S009)
- Dayton Permanent Split Capacitor Blower Motors