Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 3/4hp, D/D Blower
Mfr # 4M183
Zoro # G3414214
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1
- Mounting Stud Pattern 3 5/8 in x 3 5/8 in
- Voltage 115V AC
- Motor Thermal Protection Auto
- Max. Ambient Temp. 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4M183
- Zoro # G3414214
- UPC # 190735330128
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 6 7/16 in |
Shaft Length | 4 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Resilient Ring Dia. | 2 1/4 in |
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 10 7/16 in |
Stud Size | 8-32 NC 2A Thread x 1 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 11.5 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 16OZ EAGLE VP48 DRILL & TAP FLUID CUTTING FLUID (EAGLE-VP48-16OZ)
- INTERSTATE PNEUMATICS 1/4" Mini Metal IN-Line Regulator - In 150psi - Out 125psi - w/1-1/2" Dial Gauge (Flow: Rght to Lft) (WR1120RLG-D)
- BELL & GOSSETT Motor1Hp 1750Rpm 208-230/460V3Ph Mt (169233)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #3784 (3784)
- DAYTON Blower Motor, 1/5 to 1/2 HP, 825 rpm, 60 Hz (5RHU1)
- DAYTON Motor, 1hp, D/D Blower (6GC95)
- DAYTON Motor, PSC, 1/4hp, 1625/3,115, Ring/Std/Hole (7E658)
- DAYTON Motor, PSC, 3/4hp, 1075/3,208-230, Ring/Stud (7E654)
- DAYTON Motor, PSC, 1 HP, 1625/3,208-230v, Ring/Stud (7E679)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm, 60Hz (5RHT9)
- CENTURY 5-5/8in. Dia. Encl. Fan/Blower Motor (UH1016)
- Dayton Permanent Split Capacitor Blower Motors