Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 3/4hp, D/D Blower
Mfr # 3LU88
Zoro # G3281327
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1,075
- Hz 60 Hz
- Motor Shaft Rotation CW/CCW
- HP 3/4
- Motor Mounting Position All Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3LU88
- Zoro # G3281327
- UPC # 190735291207
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Resilient Ring Dia. | 2 1/4 in |
Length Less Shaft | 6 15/16 in |
Body Dia. | 5 5/8 in |
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 12 15/16 in |
Shaft Dia. | 1/2 in |
Shaft Length | 6 in |
Stud Size | 8-32 NC 2A Thread x 1 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 6.1-5.8 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Filter Assembly, Ingersoll Rand (32170946)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B128)
- COXREELS Hose Reel Mounting Bracket, Wall (15725)
- ENERPAC PATG1100K, COMPLETE KIT (PATG1100K)
- DAYTON Motor, 1hp, D/D Blower (3LU92)
- DAYTON Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, ODP (5BE54)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm, 60Hz (5RHT9)
- DAYTON Motor, PSC, 1/4hp, 1075/3,208-230, Ring/Stud (7E648)
- DAYTON Motor, 1/3hp, D/D Blower (3LU77)
- DAYTON Motor, 1hp, D/D Blower (3LU91)
- CENTURY Motor, PSC, 1/2 HP, 1100,115/230V, 48Z, TEAO (C047A)
- Dayton Direct Drive Blower Motors