Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 3/4hp, D/D Blower
Mfr # 3LU86
Zoro # G3342613
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Blowers, Fans and Air Circulators
- Body Dia. 5 5/8 in
- Motor Sub Application Direct Drive
- Ring to Ring Center 5 15/16 in
- Motor Mounting Type Ring/Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3LU86
- Zoro # G3342613
- UPC # 190735291184
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Overall Length | 12 7/16 in |
Shaft Length | 6 in |
Length Less Shaft | 6 7/16 in |
Bolt Circle Dia. | 5 1/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 4.4-4.2 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L730 (5L730)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (SP-22-F)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT11)
- LDR INDUSTRIES 310 B-3814 BUSHING 3/8X1/4 (501404)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 48Y, TENV (1AGF9)
- DAYTON Motor, PSC, 1/2 HP, 1650,115/230V, 48Y, OAO (4HZ63BG)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Y, OAO (5BE52)
- DAYTON Motor, 3/4hp, D/D Blower (4M183)
- DAYTON Motor, PSC, 1/2hp, 1075/3,208-230, Ring/Stud (7E652)
- DAYTON Motor, 3/4hp, D/D Blower (3LU87)
- DAYTON Motor, 1/3 HP, 1075, 3 Spd, 115 V, 48YZ, OPAO (4M098BG)
- Dayton Permanent Split Capacitor Blower Motors