Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 3/4hp, D/D Blower
Mfr # 3LU85
Zoro # G1725875
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ins. Class B
- Max. Ambient Temp. 40 Degrees C
- Phase Single
- Nameplate RPM 1,625
- Ring to Ring Center 6 1/4 in
Product Information
- Brand Dayton
- MFR # 3LU85
- Zoro # G1725875
- UPC # 190735291177
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Overall Length | 12 11/16 in |
Bolt Circle Dia. | 5 1/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 6 in |
Length Less Shaft | 6 11/16 in |
Resilient Ring Dia. | 2 1/4 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 115V AC, Full Load Amps 8.8 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414411000)
- DOTCO TOOLS Cover (IP1110050)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 18mm (L09518MM)
- LEGACY GREASE FITTING ASSMT STANDARD 96PC (LML5950)
- DAYTON Motor, PSC, 1hp, 1075/4,115v, Ring/Stud/Hole (7E680)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ62BG)
- DAYTON Motor, PSC, 1/2 HP, 860,115/230V, 48Z, OAO (4YU22)
- DAYTON Motor, 1/4hp, D/D Blower (3LU74)
- DAYTON Motor, PSC, 1/3hp, 1075/4,208-230, Ring/Stud (7E666)
- DAYTON Motor, 1/2hp, D/D Blower (3LU82)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, Open (FD6000A)
- Dayton Permanent Split Capacitor Blower Motors