Shop All Water Well & Jet Pump Motors
Dayton
Motor, 2hp, Jet Pump
Mfr # 5K476
Zoro # G2231932
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shaft Length 2 5/8 in
- Phase Single
- Motor Service Factor 1.2
- Motor Enclosure Design Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5K476
- Zoro # G2231932
- UPC # 190735345184
- Country of Origin Multiple
- Category Water Well & Jet Pump Motors
Dimensions
Shaft Length | 2 5/8 in |
Body Dia. | 6.5 in |
Shaft Dia. | 5/8 in |
Shaft Dia. (In.) | 5/8 |
Description
Jet Pump Motor, Body Dia. 6.5 in, Finish Gray, Frame 56J, Hz 60 Hz, Full Load Amps 19.6/10.7-9.8, HP 2, Includes Dripcover Kit for Vertical Mounting, Water Slinger, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 322L075 Synchro-Cog Timing Belt (322L075)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG244/2)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/4 (13743-12-12)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-75-11)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- DAYTON Motor, 1hp, Jet Pump (6K582)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- DAYTON Motor, 1.5hp, Jet Pump (3N090)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- Dayton Water Well & Jet Pump Motors