Shop All Water Well & Jet Pump Motors
Dayton
Motor, 2hp, Jet Pump
Mfr # 5K470
Zoro # G1600173
product price: $400.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame 56C
- Motor Thermal Protection Auto
- Motor Bearings Ball
- Nominal Efficiency 82.9 %
- Includes Dripcover Kit for Vertical Mounting, Shaft Key, Water Slinger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5K470
- Zoro # G1600173
- UPC # 190735345160
- Country of Origin Multiple
- Category Water Well & Jet Pump Motors
Dimensions
Body Dia. | 6.5 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Shaft Dia. (In.) | 5/8 |
Description
Jet Pump Motor, Body Dia. 6.5 in, Finish Gray, Frame 56C, Hz 60 Hz, Full Load Amps 19.6/10.7-9.8, HP 2, Includes Dripcover Kit for Vertical Mounting, Shaft Key, Water Slinger, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG WEG - 00336ET3ER145TC-W22, 3 HP, 3600 RPM, TEFC, 145TC FRAME, 230/460 VOLTS (00336ET3ER145TC-W22)
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST40131)
- IGUS iglide® 3/4" x 1/2" iglide G300 Polymer Flange Bearing (GFI-1214-08)
- NTN NTN 2879, Tapered Roller Bearing Cone 125 In Id X 09375 In W (2879)
- DAYTON Motor, 1hp, Jet Pump (6K582)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- DAYTON Motor, 1.5hp, Jet Pump (3N090)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- DAYTON Motor, 3/4hp, Jet Pump (3N088)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- LEESON Pump Motor, Capacitor-Start Design (120994.00)
- Dayton Pump Motors