Shop All Motor Parts
Dayton
Motor, 230V
Mfr # 210AK
Zoro # G5414997
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number (D)A4, (D)A54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 210AK
- Zoro # G5414997
- UPC # 190735181485
- Country of Origin Multiple
- Category Motor Parts
Details
Item | Motor, 230V |
For Use With Mfr. Model Number | (D)A4, (D)A54 |
Description
Motor, 230V, For Use With Grainger Item Number 5W631, 5W633, For Use With Mfr. Model Number (D)A4, (D)A54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 3/8 in., TubexMale BSPT (KQ2U11-02AS)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod (212694)
- EMAX Airbase Filter Maintenance Kits for 15HP Piston Compressors (FKIT009)
- CONTINENTAL CONTITECH 2/5VX710 Banded Cogged V-Belt, 71" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX710)
- DAYTON Cap, Brush (157-200-2600)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY7)
- DAYTON Disc, Rotating (H070103-008)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY8)
- DAYTON Motor Brush Set, 1/4 In L, 5/8 In W, Pk2 (6YHY6)
- DAYTON Brush, Motor, Pk12 (1R389)
- PACKARD Motor, 3.3In Dia, 1/25 Hp, 115V, 1550 RPM (40030)
- Dayton Motor Supplies