Shop All Fan Parts
Dayton
Motor
Mfr # 22YH29
Zoro # G7370176
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Grainger Item Number: 1HLB6; Mfr. Model Number: SMF36A
- For Use With Mfr. Model Number SMF36A
- Fits Brand Dayton
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 5 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 10 in |
Shaft Dia. | 5/8 in |
Description
Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 115V AC, 6.4 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Shaft Length 1 7/8 in, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE Humidity Control Switch (P82W)
- DAYTON Replacement Propeller, 24 In, 3 Blade (2ATW1)
- ALL-FILTERS 24X30X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (24302.C 4PK)
- AMERI-VENT Offset Chimney 30Deg 6In 3Wall (6HS-030)
- DAYTON Replacement Cover (6366431)
- DAYTON Switch Knob (VE2RDZ2SKG)
- DAYTON Switch (VE6ALE4SG)
- DAYTON Bi-metal/Plastic (20-122-0001)
- DAYTON Motor (22YH19)
- DAYTON Control Board (VEGGS45908G)
- VULCAIN Gas Sensor, R123 (S301-IRF-R123)
- Dayton Fan Parts