Shop All Fan Parts
Dayton
Motor
Mfr # 22YH27
Zoro # G7381927
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Grainger Item Number: 1HLB4, 1HKL8; Mfr. Model Number: SMF24D, GMF24A
- Fits Brand Dayton
- Phase 1
- For Use With Mfr. Model Number SMF24D, GMF24A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 115VAC |
For Use With | Grainger Item Number: 1HLB4, 1HKL8; Mfr. Model Number: SMF24D, GMF24A |
Fits Brand | Dayton |
Phase | 1 |
For Use With Mfr. Model Number | SMF24D, GMF24A |
Item | Motor |
Description
Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6366464)
- SUPCO Eye Sight Glass, 3/8" MF x 3/8" MF (SG111)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- EVERPURE Cartridge, Cg5-20 , 5 Micrn, 20" (CG5-20)
- DAYTON Vibration Pads (VTSYZ99IVG)
- DAYTON Switch (HV61078099G)
- DAYTON Lower Hanger (HV2114200G)
- DAYTON Replacement Blower 'Wheel (2ZB43)
- DAYTON Repl Wheel, Black, 6 In, Pk2 (VE600WG)
- DAYTON Bearing Kit (165258)
- HUNTER FAN CO. JAN FAN Jan Fan 6' Extension Cord For Model Jf-Dcs, Yellow (JF-DCS-EXT6)
- Dayton Fan Parts