Shop All Electric Heater Parts
Dayton
Motor, 208 to 240V with Bracket
Mfr # PSC127-625A
Zoro # G9534126
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PSC127-625A
- Zoro # G9534126
- UPC # 190735898079
- Country of Origin China
- Category Electric Heater Parts
Details
Item | Motor, 208 to 240V with Bracket |
Fits Brand | Dayton |
Shop By | Closeouts |
Description
Motor, 208 to 240V with Bracket, For Use With Grainger Item Number 1RKT2, 1RKT3, 1RKT5, 1RKT9, Fits Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (5M430)
- UVIEW Spotgun Oil Injection Kit (481500)
- BROWNING MFG. BROWNING V BELT, , 1/2 X 22 IN (4L220)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400S)
- DAYTON Disconnect Switch, Unit Mounted (2YU94)
- DAYTON Fan Only Switch, Unit Mounted (2YU82)
- DAYTON Tube Handle (PS10241-001-02)
- DAYTON Knob, Thermostat (PH-936-019)
- DAYTON Thermostat, 50/60 Hz, Wall (30KA31)
- DAYTON Switch (HVD-241N-505A)
- QMARK Fan Delay (410074000)
- Dayton Electric Heater Parts