Shop All Pump Parts
Dayton
Motor, 2 HP, 1PH ODP
Mfr # PPM621763G
Zoro # G8462614
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- Phase Single
- Shop By Closeouts
- Motor Enclosure Open Dripproof
- Horsepower - Maximum 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPM621763G
- Zoro # G8462614
- UPC # 190735214282
- Country of Origin India
- Category Pump Parts
Details
Item | Motor,2 HP,1PH ODP |
Fits Brand | DAYTON |
Phase | Single |
Shop By | Closeouts |
Motor Enclosure | Open Dripproof |
Horsepower - Maximum | 2 hp |
Compatible with Brand | Dayton |
Description
Motor,2 HP,1PH ODP, Compatible with Brand Dayton, Compatible with Grainger Part Number 4KHC3, 4KHC8, 4KHD7, 4KHD8, 4KHE8, 4KHE9, Horsepower - Maximum 2 hp, Motor Enclosure Open Dripproof, Phase Single
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 5.0 GPM (5850-111E-SB-HS)
- ARMSTRONG PUMPS Spring Coupler (806026-001)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509073)
- DAYTON Pump, 1/2 HP, 115/230V, 7.2/3.6 Amp (4JMV3)
- DAYTON Grease Cup (PP54G)
- DAYTON Cam and Groove Fitting, 1 In. (PP3E10CALG)
- DAYTON Impeller Assembly (PP20003CG02G)
- DAYTON Gland Nut (PPT2P517G)
- DAYTON Booster Cartridge Assembly (AEYD2)
- DAYTON Bushing, Carbon Graphite, PK4 (PPO9ZN021G)
- LIBERTY PUMPS 405 SWITCH & TREE ASS'LY (K001159)
- Dayton Pump Parts