Shop All Water Well & Jet Pump Motors
Dayton
Motor, 1hp, Jet Pump
Mfr # 6K582
Zoro # G1941414
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Jet Pump
- Motor Shaft Design Threaded
- Nominal Efficiency 67.8 %
- Includes Dripcover Kit for Vertical Mounting, Water Slinger
- Nameplate RPM 3,450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6K582
- Zoro # G1941414
- UPC # 190735366189
- Country of Origin Multiple
- Category Water Well & Jet Pump Motors
Dimensions
Body Dia. | 6.5 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 5/8 in |
Shaft Dia. (In.) | 5/8 |
Description
Jet Pump Motor, Body Dia. 6.5 in, Finish Gray, Frame 56J, Hz 60 Hz, Full Load Amps 13.2/6.8-6.6, HP 1, Includes Dripcover Kit for Vertical Mounting, Water Slinger, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 113" Outside Length, 3" Top Width, 4 Ribs (4/B110)
- KRYTOX Lubricant Oil, GPL-107, Needle Nose Bottle, 1 Oz. (GPL-107)
- PNEUMADYNE Manifold, Metal, NPT, 4 In. L (M10-125-5)
- SKF SKF 5309, Double Row Ball Brgs, SKF 5309 (5309)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- DAYTON Motor, 1.5hp, Jet Pump (3N090)
- DAYTON Motor, 3/4hp, Jet Pump (3N088)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- BALDOR-RELIANCE Motor, 2HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1317A)
- Dayton Water Well & Jet Pump Motors