Shop All Water Well & Jet Pump Motors
Dayton
Motor, 1hp, Jet Pump
Mfr # 5K662
Zoro # G3139211
original price:
$263.93
8% off
new price: $241.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Frame 56J
- HP 1
- Motor Mounting Type Face
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5K662
- Zoro # G3139211
- UPC # 190735345474
- Country of Origin Multiple
- Category Water Well & Jet Pump Motors
Dimensions
Body Dia. | 5.6 in |
Shaft Length | 2 5/8 in |
Shaft Dia. | 5/8 in |
Shaft Dia. (In.) | 5/8 |
Description
Jet Pump Motor, Body Dia. 5.6 in, Finish Gray, Frame 56J, Hz 60 Hz, Full Load Amps 13.4/6.7, HP 1, Includes Dripcover Kit for Vertical Mounting, Water Slinger, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (06L32BE)
- BESTORQ Aftermarket AYP 532140294 Replacement Belt, 4LK820 (4LK820)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 80 cfm, 300 psi (4ZM14)
- BESTORQ Banded Belt, 60 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3V600)
- DAYTON Motor, 1.5hp, Jet Pump (3N090)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- DAYTON Motor, 1hp, Jet Pump (6K582)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- DAYTON Motor, 3/4hp, Jet Pump (3N088)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1323A)
- Dayton Water Well & Jet Pump Motors