Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 1hp, D/D Blower
Mfr # 3LU89
Zoro # G2310621
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Efficiency 69.5 %
- Standards CSA Certified (258501), UL Component Recognition (E37403)
- Motor Thermal Protection Auto
- Includes Split Ring Conversion Kit
- Motor Service Factor 1
Product Information
- Brand Dayton
- MFR # 3LU89
- Zoro # G2310621
- UPC # 190735291214
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 6 in |
Overall Length | 13 3/16 in |
Bolt Circle Dia. | 5 1/8 in |
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/4 in |
Length Less Shaft | 7 3/16 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 115V AC, Full Load Amps 10.0 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT94)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48V07A01 (OCA1014)
- PACKARD 30/5 MFD Round Dual Capacitor (TRCFD305)
- QA1 Female Stud Rod End, SS, RH, 1/4-28 (GFR4TS)
- DAYTON Motor, 1/4hp, D/D Blower (4M097BG)
- DAYTON Motor, 1/3hp, D/D Blower (3LU78)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Z, OAO (4YU23)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ62BG)
- DAYTON Blower Motor, 1/5 to 1/2 HP, 825 rpm, 60 Hz (5RHU1)
- DAYTON Direct Drive Blower Motor, 1/2 HP, CWSE (GGS_47829)
- DAYTON Motor, 1/4hp, D/D Blower (3LU75)
- Dayton Direct Drive Blower Motors