Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 1/4hp, D/D Blower
Mfr # 4M097BG
Zoro # G0353236
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Position All Angle
- Motor Thermal Protection Auto
- Standards CSA Certified (258501), UL Recognized (E37403)
- Motor Shaft Rotation CW/CCW
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4M097BG
- Zoro # G0353236
- UPC # 190735330029
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Resilient Ring Dia. | 2 1/4 in |
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 9 11/16 in |
Shaft Length | 4 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 5 11/16 in |
Stud Size | 8-32 NC 2A Thread x 1 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 1.50 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 65mm Bore Dia (6313 2RS JEM)
- D&D Timing Belt, 14M, 85 x 1190mm PL, T85 (1190-14M-85)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Flanged (SFRW156ZZA3MC3SRL)
- THOMSON Shaft, 440C SS, 0.750 In D, 36 In (QSSS 3/4 L 36)
- DAYTON Motor, PSC, 1 HP, 1140 RPM, 115/230V, 48Z, OAO (5BE68)
- DAYTON Motor, 1/4hp, D/D Blower (3LU75)
- DAYTON Motor, PSC, 1/3hp, 1075/3,208-230, Ring/Stud (7E650)
- DAYTON Motor, PSC, 1/2 HP, 1650,115/230V, 48Y, OAO (4HZ63BG)
- DAYTON Motor, 1/3hp, D/D Blower (4M099)
- DAYTON Motor, 3/4hp, D/D Blower (3LU85)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, Open (FD6001A)
- Dayton Direct Drive Blower Motors