Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 1/4hp, D/D Blower
Mfr # 3LU76
Zoro # G0556954
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RPM Range 1,001-1,100
- Overall Length 11 7/16 in
- Motor Mounting Position All Angle
- Resilient Ring Dia. 2 1/4 in
- Application Blowers, Fans and Air Circulators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3LU76
- Zoro # G0556954
- UPC # 190735291085
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Overall Length | 11 7/16 in |
Resilient Ring Dia. | 2 1/4 in |
Length Less Shaft | 5 7/16 in |
Bolt Circle Dia. | 5 1/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 6 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 1.8-1.7 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X12X22)
- DAYTON Motor, 1hp, Jet Pump (5K662)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (AR2054)
- DAYTON Motor, PSC, 1/2 HP, 860,115/230V, 48Z, OAO (4YU22)
- DAYTON Motor, PSC, 1 HP, 1625/3,208-230v, Ring/Stud (7E679)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Y, OAO (5BE62)
- DAYTON Motor, PSC, 3/4 HP, 1100,115/230V, 48Y, OAO (4HZ71)
- DAYTON Motor, 1hp, D/D Blower (3LU90)
- DAYTON Motor, PSC, 1/8 HP, 1725 RPM, 115V, 48, TEAO (4YY56)
- FASCO Direct Drive Blower Motor, 1/3 HP, 115V (D727)
- Dayton Direct Drive Blower Motors