Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 1/4hp, D/D Blower
Mfr # 3LU73BG
Zoro # G0452557
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Stud
- Standards CSA Certification (258501), UL Recognition (E47479)
- HP 1/4
- Ins. Class B
- Includes Kit for 2-1/2 in Hub Ring Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3LU73BG
- Zoro # G0452557
- UPC # 190735291054
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Resilient Ring Dia. | 2 1/4 in |
Overall Length | 11 7/16 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 5 7/16 in |
Bolt Circle Dia. | 5 1/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 6 in |
Stud Size | 8-32 NC 2A Thread x 1 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 115V AC, Full Load Amps 3.4 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PALL HC8200FKN16H, Pressure Line, 5 micron, Outside-In (MF0059106)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6202 2NSE)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 86in PL, T172 (860H200)
- MILTON M Style Push-Lock Coupler, 1/4" Hose, PK10 (1717-4)
- DAYTON Direct Drive Blower Motor, 1/4 HP, 60 Hz (GGS_47825)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm, 60Hz (5RHT9)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 42Y, OAO (4YU34)
- DAYTON Motor, 1/3hp, D/D Blower (4M099)
- DAYTON Motor, PSC, 1/3 HP, 1650 RPM, 115V, 48Y, OAO (4HZ67)
- DAYTON Direct Drive Blower Motor, 1/3 HP, 40 deg. (GGS_47828)
- DAYTON Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, ODP (5BE54)
- Dayton Direct Drive Blower Motors