Shop All Pedestal Fan Motors
Dayton
Motor, 1/4 HP, Yoke
Mfr # 6K403
Zoro # G2795922
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Phase Single
- HP 1/4
- RPM Range 1,701-1,800
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6K403
- Zoro # G2795922
- UPC # 190735365854
- Country of Origin Multiple
- Category Pedestal Fan Motors
Dimensions
Overall Length | 9 1/2 in |
Shaft Dia. | 1/2 in |
Shaft Length | 2 in |
Body Dia. | 5 5/8 in |
Description
Pedestal Fan Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 4.9 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Yoke, Motor Mounting Position Horizontal, Shaft Length 2 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 143T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3559T)
- BESTORQ 1395K6 Micro V Belt, 139.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (1395K6)
- D&D Timing Belt, H, 2 x 80in PL, T160 (800H200)
- BAILEY Offset Links for Heavy Series: 100 Chain Size (131583)
- DAYTON Motor, 1/2 HP, Yoke (4UX59)
- DAYTON Motor, 1/4 HP, Yoke (4UX61)
- DAYTON Motor, 1/3 HP, Yoke (6K410)
- DAYTON Motor, 1/4 HP, Yoke (3M504)
- DAYTON Motor, 1/4 HP, Yoke (4UX60)
- DAYTON Motor, 1/4 HP, Yoke (4UX66)
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/3 HP (78019)
- Dayton HVAC Motors