Shop All Pedestal Fan Motors
Dayton
Motor, 1/4 HP, Yoke
Mfr # 4UX61
Zoro # G2188033
original price:
$201.46
6% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/4
- RPM Range 1,001-1,100
- No. of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UX61
- Zoro # G2188033
- UPC # 190735335574
- Country of Origin Multiple
- Category Pedestal Fan Motors
Dimensions
Shaft Length | 3 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Overall Length | 9 11/16 in |
Description
Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 115V AC, 3.1 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Motor Mounting Position Horizontal, Shaft Length 3 in, Shaft Dia. 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, A/4L, 1/2 x 59in OC (A57/4L590)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B39)
- COILHOSE PNEUMATICS Coalescing Filter W/Automatic Drain Metal Bowl 1/4" (CO 8922MD)
- CENTURY 3-Phase Belt Drive Motor, 2 HP, 56H Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H844)
- DAYTON Motor, 1/2 HP, Yoke (3M505)
- DAYTON Osc Motor, 1/2 HP, 1075,115 V, 48YZ, TEAO (5C040)
- DAYTON Motor, 1/3 HP, Yoke (3M469)
- DAYTON Motor, 1/2 HP, Yoke (6K405)
- DAYTON Motor, 1/4 HP, Yoke (3M504)
- DAYTON Motor, 1/4 HP, Yoke (4UX67)
- DAYTON Pdstl Fan Mtr, 1/4 HP, 1075,115V, 48YZ, TEAO (4C354)
- Dayton Pedestal Fan Motors