Shop All Pedestal Fan Motors
Dayton
Motor, 1/4 HP, Yoke
Mfr # 3M504
Zoro # G2548743
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/4
- RPM Range 1,001-1,100
- No. of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3M504
- Zoro # G2548743
- UPC # 190735291856
- Country of Origin Multiple
- Category Pedestal Fan Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Overall Length | 10 3/16 in |
Shaft Length | 2 1/2 in |
Description
Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 115V AC, 3.1 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Motor Mounting Position Horizontal, Shaft Length 2 1/2 in, Shaft Dia. 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Plastic Bowl Assembly (FRP-95-775)
- ILB GOLD Rectifier, Replacement For Wai Global CR3042 (CR3042)
- ZORO SELECT Sight Kit (WK57)
- BESTORQ H Timing Belts (750H100)
- DAYTON Motor, 1/4 HP, Yoke (4UX66)
- DAYTON Motor, 1/4 HP, Yoke (4UX67)
- DAYTON Motor, 1/2 HP, Yoke (4UX63)
- DAYTON Motor, 1/4 HP, Yoke (4UX61)
- DAYTON Pdstl Fan Mtr, 1/4 HP, 1075,115V, 48YZ, TEAO (4C354)
- DAYTON Motor, 1/4 HP, Yoke (6K403)
- MARADYNE Motor, 36V, 1 Speed, CCW-Fan, 486A (D-001C-486A)
- Dayton HVAC Motors