Shop All Pedestal Fan Motors
Dayton
Motor, 1/3 HP, Yoke
Mfr # 6K807
Zoro # G3322462
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Phase Single
- HP 1/3
- RPM Range 1,701-1,800
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6K807
- Zoro # G3322462
- UPC # 190735366462
- Country of Origin Multiple
- Category Pedestal Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 in |
Body Dia. | 5 5/8 in |
Overall Length | 10 1/8 in |
Description
Pedestal Fan Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 4.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Motor Mounting Position Horizontal, Shaft Length 2 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Timing Pulley, 14H200 (14H200)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MOR 45 (6802-06-06)
- AAON Motor, 3/4 HP, 208-230V (R1746B)
- MITSUBOSHI 5/B128 131Inch Outside Length, 5 Ribs (5RB128)
- DAYTON Motor, 1/2 HP, Yoke (4UX65)
- DAYTON Motor, 1/3 HP, Yoke (3M469)
- DAYTON Motor, 1/2 HP, Yoke (4UX59)
- DAYTON Motor, 1/4 HP, Yoke (4UX60)
- DAYTON Motor, 1/4 HP, Yoke (6K406)
- DAYTON Motor, 1/2 HP, Yoke (6K405)
- DAYTON Motor, 1/4 HP, Yoke (3M504)
- Dayton Pedestal Fan Motors