Shop All Pedestal Fan Motors
Dayton
Motor, 1/3 HP, Yoke
Mfr # 6K410
Zoro # G3280977
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Phase Single
- HP 1/3
- RPM Range 1,701-1,800
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6K410
- Zoro # G3280977
- UPC # 190735365915
- Country of Origin Multiple
- Category Pedestal Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Overall Length | 10 1/8 in |
Shaft Length | 2 in |
Description
Pedestal Fan Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 4.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Yoke, Motor Mounting Position Horizontal, Shaft Length 2 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 3/4"-10 ID Split Threaded Collar, Stl, Bo (ISTC-075-10)
- TSUBAKI Clevis Connector, Leaf (BL846CL)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CR601, Return Line, 10 micron, Outside-In (MF0062273)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting (NCDMC106-0500)
- DAYTON Motor, 1/2 HP, Yoke (4UX63)
- DAYTON Pdstl Fan Mtr, 1/4 HP, 1075,115V, 48YZ, TEAO (4C354)
- DAYTON Motor, 1/2 HP, Yoke (6K809BG)
- DAYTON Motor, 1/4 HP, Yoke (6K403)
- DAYTON Motor, 1/4 HP, Yoke (4UX66)
- DAYTON Motor, 1/4 HP, Yoke (6K406)
- MARADYNE Motor, 12V, 3 Speed, CCW (D-001C-686)
- Dayton HVAC Motors