Shop All Water Well & Jet Pump Motors
Dayton
Motor, 1/3 HP, Jet Pump
Mfr # 5K955
Zoro # G2311337
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Bearings Ball
- Motor Thermal Protection Auto
- Motor Enclosure Design Open Dripproof
- Body Dia. 5.9 in
- Motor Sub Application Jet Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5K955
- Zoro # G2311337
- UPC # 190735345566
- Country of Origin Multiple
- Category Water Well & Jet Pump Motors
Dimensions
Body Dia. | 5.9 in |
Shaft Length | 2 1/8 in |
Shaft Dia. | 5/8 in |
Shaft Dia. (In.) | 5/8 |
Description
Jet Pump Motor, Body Dia. 5.9 in, Finish Gray, Frame 56C, Hz 60 Hz, Full Load Amps 6.2/3.1, HP 1/3, Includes Dripcover Kit for Vertical Mounting, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (670040032)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287045)
- DAYTON 5V2240 V-Belt, 224" Outside Length, 5/8" Top Width, 1 Ribs (13V761)
- PARKER Air Control Valve, 120VAC, 1/4" Size (B511ACH53C)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- DAYTON Motor, 3/4hp, Jet Pump (3N088)
- DAYTON Motor, 1.5hp, Jet Pump (3N090)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- MARATHON MOTORS Motor, 3-Ph, 3/4 HP, 208-230/460V, 56J (056T34F5343)
- Dayton Water Well & Jet Pump Motors