Shop All Carbonator Pump Motors
Dayton
Motor, 1/3 HP, 1,725/1,425 rpm, 120/240V
Mfr # 484H31
Zoro # G9232935
product price: $226.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/3
- Nameplate RPM 1,725
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 484H31
- Zoro # G9232935
- Country of Origin Mexico
- Category Carbonator Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 8 3/16 in |
Shaft Length | 1/2 in |
Description
Carbonator Pump Motor, Frame 48YZ, Hz 60/50, Full Load Amps 5.7-5.6/2.8-2.8, HP 1/3, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" ID x 100 ft. EPDM Rubber Air Hose (1632-100)
- SKF SKF 6202Z, Single Row Ball Bearings (6202Z)
- EATON AEROQUIP Hose Assembly, 10 Ft (HC-9210)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (6AFP2)
- DAYTON Motor, 1/2 HP, 1,725 rpm, 48YZ, 115V (484H33)
- DAYTON Carbonator Pump Motor, 1/3 HP, 115V, Hz: 60 (484H30)
- DAYTON Motor, 1/3 HP, 1,725 rpm, 48YZ, 115V (484H29)
- MARATHON 1/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG451)
- MARATHON 1/3 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm, H683 (H683)
- MARATHON 3/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG714)
- A.O. SMITH Century CB2034A, Carbonator Pump Motor 1725 RPM 115 Volts 1/3 HP (CB2034A)
- Dayton Carbonator Pump Motors