Shop All Water Well & Jet Pump Motors
Dayton
Motor, 1/2hp, Jet Pump
Mfr # 6K580BG
Zoro # G3093955
original price:
$286.63
5% off
new price: $271.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- HP 1/2
- Motor Enclosure Design Open Dripproof
- Motor Shaft Rotation CCWSE
- Shaft Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6K580BG
- Zoro # G3093955
- UPC # 190735366165
- Country of Origin Multiple
- Category Water Well & Jet Pump Motors
Dimensions
Shaft Length | 2 5/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 5.6 in |
Shaft Dia. (In.) | 5/8 |
Description
Jet Pump Motor, Body Dia. 5.6 in, Finish Gray, Frame 56J, Hz 60 Hz, Full Load Amps 9.0/4.5, HP 1/2, Includes Dripcover Kit for Vertical Mounting, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (5KC35JN7X)
- CARLISLE 5VX950 Power-Wedge Cog-Belt (5VX950)
- CHIEF Detent Kit Control Valve Accessory 3-Position 10 Gpm (220797)
- SPEEDAIRE Compressed Air Filter, 150 psi, 65 cfm (4ZL40)
- DAYTON Motor, 3/4hp, Jet Pump (3N088)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- DAYTON Motor, 1.5hp, Jet Pump (3N090)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- DAYTON Motor, 1hp, Jet Pump (6K582)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- FLINT & WALLING Jet Pump System, Shallow Well, 3/4 HP (EK07S)
- Dayton Pump Motors