Shop All Water Well & Jet Pump Motors
Dayton
Motor, 1/2hp, Jet Pump
Mfr # 5K660
Zoro # G0512434
product price: $256.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dripcover Kit for Vertical Mounting
- Voltage 115/230V AC
- Hz 60 Hz
- Shaft Dia. 5/8 in
- Motor Design Capacitor-Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5K660
- Zoro # G0512434
- UPC # 190735345450
- Country of Origin Multiple
- Category Water Well & Jet Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 3/8 in |
Body Dia. | 5.6 in |
Shaft Dia. (In.) | 5/8 |
Description
Jet Pump Motor, Body Dia. 5.6 in, Finish Gray, Frame 56J, Hz 60 Hz, Full Load Amps 9.0/4.5, HP 1/2, Includes Dripcover Kit for Vertical Mounting, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- MAJOR Major: CAK-15 - Cylinder Accessory Kit (MJR-CAK-15)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm rpm, 48,208-230V (6986)
- THOMSON Super Ball Bushing, Bore Dia 0.500 In (SUPER8)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- DAYTON Motor, 3/4hp, Jet Pump (5K661)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- BALDOR-RELIANCE Motor, 2HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1317A)
- Dayton Water Well & Jet Pump Motors