Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 1/2hp, D/D Blower
Mfr # 4M101
Zoro # G3007627
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 3/16 in
- Includes Split Rings to Increase Ring Diameter to 2 1/2 in
- Nominal Efficiency 58.5 %
- Phase Single
- Nameplate RPM 1,075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4M101
- Zoro # G3007627
- UPC # 190735330067
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Overall Length | 10 3/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 6 3/16 in |
Bolt Circle Dia. | 5 1/8 in |
Resilient Ring Dia. | 2 1/4 in |
Shaft Length | 4 in |
Body Dia. | 5 5/8 in |
Stud Size | 8-32 NC 2A Thread x 1 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 4-4.0 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE FC-DL-200, Piloted Flange, Non-Expansion, Cast Iron, 2" Bore Dia. (128818)
- NTN NTN 697ZZ, RadialDeep Groove Ball Bearing 7 Mm Id X 17 Mm Od X 5 Mm W Double Shielded (697ZZ)
- MILTON INDUSTRIES 1/2" x 50' Auto-Retracting Air Hose Reel (2780-50D)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.15 in OD (581B)
- DAYTON Motor, PSC, 1/2 HP, 1650,115/230V, 48Y, OAO (4HZ63BG)
- DAYTON Motor, 3/4hp, D/D Blower (3LU88)
- DAYTON Motor, 3/4hp, D/D Blower (4M183)
- DAYTON Motor, 1/4hp, D/D Blower (3LU75)
- DAYTON Motor, 1/4hp, D/D Blower (4M097BG)
- DAYTON BlowerMotor, PSC, 1/2hp, 1075,115, 48YZ, OpAO (4M100)
- DAYTON Direct Drive Blower Motor, 115V, 1/2 HP (GGS_47822)
- Dayton Permanent Split Capacitor Blower Motors