Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 1/2hp, D/D Blower
Mfr # 3LU82
Zoro # G1346265
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Thermal Protection Auto
- Standards CSA Certified (258501), UL Recognized (E37403)
- Shaft Length 6 in
- Motor Mounting Position All Angle
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3LU82
- Zoro # G1346265
- UPC # 190735291146
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 6 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Overall Length | 12 3/16 in |
Length Less Shaft | 6 3/16 in |
Resilient Ring Dia. | 2 1/4 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 4.0-4.5 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Connection 8 Oz. Glass Reservoir (30205)
- SMC Guided Cylinder, 40mm Bore, 100mm Stroke (MGPM40-100Z)
- SMC AutoSwitch, 3 wire PNP, 0.5m (D-H7A2)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 10)
- DAYTON Motor, PSC, 1/2hp, 1625/3,115, Ring/Std/Hole (7E668)
- DAYTON Motor, 1hp, D/D Blower (3LU91)
- DAYTON Motor, PSC, 1/3 HP, 850 RPM, 115V, 48Y, OAO (4HZ70BG)
- DAYTON Motor, PSC, 1/4hp, 1075/4,208-230, Ring/Stud (7E661)
- DAYTON Motor, PSC, 1/4hp, 1075/3,208-230, Ring/Stud (7E648)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (4YU29)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 56Z, ODP (6TWL4)
- Dayton Permanent Split Capacitor Blower Motors