Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 1/2hp, D/D Blower
Mfr # 3LU81
Zoro # G2112397
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length 6 in
- RPM Range 1,601-1,700
- Standards CSA Certified (258501), UL Recognized (E37403)
- Motor Shaft Design Double-Flat
- Ring to Ring Center 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3LU81
- Zoro # G2112397
- UPC # 190735291139
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 6 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 6 3/16 in |
Overall Length | 12 3/16 in |
Resilient Ring Dia. | 2 1/4 in |
Bolt Circle Dia. | 5 1/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5.5 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 760mm PL, T95 (760-8M-50)
- ALEMITE Grease Fitting Flush Type, 1/4"-18 NPTF (AZ741)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- TITAN PRO Motor Dual Run Cap, 70/7.5 MFD, 370-440V (TRCFD7075)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Y, OAO (5BE62)
- DAYTON Motor, 1hp, D/D Blower (3LU92)
- DAYTON Motor, PSC, 1/3 HP, 860 RPM, 115V, 56HZ, OAO (4YU21)
- DAYTON Motor, 3/4hp, D/D Blower (6GC94)
- DAYTON Motor, PSC, 1/3hp, 1625/3,115, Ring/Std/Hole (7E663)
- DAYTON Motor, 1/4hp, D/D Blower (3LU74)
- DAYTON Motor, 1/4hp, D/D Blower (3LU76)
- Dayton Permanent Split Capacitor Blower Motors