Shop All Motor Parts
Dayton
Motor, 120V
Mfr # 210K
Zoro # G5414981
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number A, A5, DA5, DXA5, RA5, XA5, XRA5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 210K
- Zoro # G5414981
- UPC # 190735181478
- Country of Origin Multiple
- Category Motor Parts
Details
Item | Motor, 120V |
For Use With Mfr. Model Number | A, A5, DA5, DXA5, RA5, XA5, XRA5 |
Description
Motor, 120V, For Use With Grainger Item Number 1GVL6,7, 6H009, 5W630, 5W632, 3NXE7,8, For Use With Mfr. Model Number RA5, XRA5, XA5, A, A5, DA5, DXA5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1084-2 (1SP-B1084-2)
- DAYTON Motor Run Capacitor: Oval, 370V AC, 15 mfd, 3 9/16 in Overall H (2MDV9)
- OETIKER Clamp, Oetiker, 2 Ear, 15-18mm, 100 Bag (10100024)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 24 In Stroke (PMC-5424)
- DAYTON Motor Brush Set, 6YHY3, Replacement Brush DC, 2PK (6YHY3)
- DAYTON Spring, Motor, Pk12 (1R390)
- DAYTON Square Key, 3/16 In (130-200-9001)
- DAYTON High Speed Sub Assembly (P146-030-0029)
- DAYTON Disc, Rotating (H070103-008)
- DAYTON Seal, Oil (902-081-4411)
- DAYTON Motor Brush Set, 1-1/4 In. L, 3/8 In W, Pk2 (6YHY9)
- Dayton Motor Supplies