Shop All Pedestal Fan Motors
Dayton
Motor, 1/2 HP, Yoke
Mfr # 4UX63
Zoro # G3121045
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 1,001-1,100
- No. of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UX63
- Zoro # G3121045
- UPC # 190735335581
- Country of Origin Multiple
- Category Pedestal Fan Motors
Dimensions
Overall Length | 10 7/16 in |
Body Dia. | 5 5/8 in |
Shaft Length | 3 1/16 in |
Shaft Dia. | 5/8 in |
Description
Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 115V AC, 5.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Motor Mounting Position Horizontal, Shaft Length 3 1/16 in, Shaft Dia. 5/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 0.875 x 24in OC (1422V235)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 17 # of Teeth (50BS17H X 1 1/8)
- WEATHERHEAD Pipe Bushing 1/8Inx1/4In, 3220X4X2 (3220X4X2)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (VAS 1 11/16)
- DAYTON Motor, 1/2 HP, Yoke (4UX59)
- DAYTON Motor, 1/2 HP, Yoke (6K405)
- DAYTON Motor, 1/2 HP, Yoke (3M505)
- DAYTON Motor, 1/2 HP, Yoke (6K809BG)
- DAYTON Motor, 1/4 HP, Yoke (3M504)
- DAYTON Motor, 1/2 HP, Yoke (4UX65)
- MARADYNE Motor, 24V, 3 Speed, CCW (D-001C-686-24)
- Dayton HVAC Motors