Shop All Water Well & Jet Pump Motors
Dayton
Motor, 1/2 HP, Jet Pump
Mfr # 5K657BG
Zoro # G0673827
product price: $236.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application Pump
- Nominal Efficiency 57.8 %
- Body Dia. 5.6 in
- Motor Sub Application Jet Pump
- Nameplate RPM 3,450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5K657BG
- Zoro # G0673827
- UPC # 190735345429
- Country of Origin Multiple
- Category Water Well & Jet Pump Motors
Dimensions
Body Dia. | 5.6 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Shaft Dia. (In.) | 5/8 |
Description
Jet Pump Motor, Body Dia. 5.6 in, Finish Gray, Frame 56C, Hz 60 Hz, Full Load Amps 7.7/3.8, HP 1/2, Includes Dripcover Kit for Vertical Mounting, Shaft Key, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 724 mm Outside Length, 10 mm Top Width, 1 Ribs (3L285)
- DODGE P2B-DLMAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128475)
- MAIN FILTER Hydraulic Filter, replaces PARKER 926837Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- FEIN Groove Ball Bearing 7/19X6 (41701001172)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- DAYTON Motor, 1hp, Jet Pump (6K582)
- DAYTON Motor, 1.5hp, Jet Pump (3N090)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- BALDOR-RELIANCE Pump Motor, 3/4 HP, 3450 rpm, 1-Phase, 60 Hz (JL3506A)
- Dayton Pump Motors