Shop All Water Well & Jet Pump Motors
Dayton
Motor, 1 HP, Jet Pump
Mfr # 5K659
Zoro # G2041015
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Ins. Class B
- Nameplate RPM 3,450
- Motor Service Factor 1.4
- Full Load Amps 12.8/6.7-6.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5K659
- Zoro # G2041015
- UPC # 190735345443
- Country of Origin Multiple
- Category Water Well & Jet Pump Motors
Dimensions
Shaft Length | 1 7/8 in |
Body Dia. | 5.6 in |
Shaft Dia. | 5/8 in |
Shaft Dia. (In.) | 5/8 |
Description
Jet Pump Motor, Body Dia. 5.6 in, Finish Gray, Frame 56C, Hz 60 Hz, Full Load Amps 12.8/6.7-6.4, HP 1, Includes Dripcover Kit for Vertical Mounting, Water Slinger, Shaft Key, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 100 ft PVC Vacuum Hose WT (20013096)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 5 tons, 3" Stroke (H0503)
- BOWER Tapered Roller Bearing Cone - 1.4365 In Id X 1.01 In W (BT-2794)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- DAYTON Motor, 1.5hp, Jet Pump (3N090)
- DAYTON Motor, 3/4hp, Jet Pump (3N088)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- DAYTON Motor, 1hp, Jet Pump (6K582)
- LEESON Pump Motor, Capacitor-Start Design (120994.00)
- Dayton Pump Motors